missing translation for 'onlineSavingsMsg'
Learn More

Notrax Male MD-X Ramp System™ for Cushion Ease™ and SafetyStance™ Series

MD-X Ramp System™ is an extra wide attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ and SafetyStance™ custom mats.

49.00 €

Specifications

Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 15 cm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17742208
View Documents
Notrax
552M0003BL
Black
49.00 €
Each
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
17752208
View Documents
Notrax
552M0003YL
Yellow
49.00 €
Each
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
Description

Description

  • The 552 MD Extended Safety Ramp System™ Nitrile heavy duty bevels are compatible with both the CushionEase™ and SafetyStance™ Custom range
  • These bevels are 15 cm wide and 91 cm long and have been designed to provide easier access on and off the mat for things such as carts or trolleys
  • Their 100% nitrile rubber compound also ensures that these bevels are resistant to most oils making them perfect for heavier duty applications
  • It is available in black and yellow, which comply with OSHA code 1910-144
Specifications

Specifications

36 in.
Nitrile Rubber
15 cm
91 cm
Industrial and Commercial Matting
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.