missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mammoet M1807 XD Safety Shoes
Extra high boot is heat and cold insulated. Ankle protection Comfort Sponge with added padding provides a more comfortable feel and better fit. Mammoet M1807 is very easy to put on and take off; the vertical eyelets on the shoe make lacing the fire-retardant laces very simple.
199.59 € - 210.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mammoet M1807 XD |
Liner Material | Hydro-Tec™ Sanitized Silver / Sympatex™ |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15999021
|
Emma Safety Footwear
765868-37 |
37 | N/A | ||||||
15909031
|
Emma Safety Footwear
765868-38 |
38 | N/A | ||||||
15919031
|
Emma Safety Footwear
765868-39 |
39 | N/A | ||||||
15929031
|
Emma Safety Footwear
765868-40 |
40 | N/A | ||||||
15939031
|
Emma Safety Footwear
765868-41 |
41 | N/A | ||||||
15949031
|
Emma Safety Footwear
765868-42 |
42 | N/A | ||||||
15959031
|
Emma Safety Footwear
765868-43 |
43 | N/A | ||||||
15969031
|
Emma Safety Footwear
765868-44 |
44 | N/A | ||||||
15979031
|
Emma Safety Footwear
765868-45 |
45 | N/A | ||||||
15989031
|
Emma Safety Footwear
765868-46 |
46 | N/A | ||||||
15999031
|
Emma Safety Footwear
765868-47 |
47 | N/A | ||||||
15909041
|
Emma Safety Footwear
765868-48 |
48 | N/A | ||||||
15919041
|
Emma Safety Footwear
765868-49 |
49 | N/A | ||||||
Description
- S3-Safety shoe with sole plate for wet work
- GripForce™ Duo Heat Resistant Outsole
- Heat and cold insulated
- Fire-retardant laces
- Waterproof Oil Nubuck construction
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver / Sympatex™ | |
Steel |
Laces | |
Mammoet M1807 XD | |
Oiled Nubuck |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title