missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Manual Crimper, Steel, for Aluminum/Steel caps
Provide a reproducible, secure vial closure.
Product Code | Brand | Diameter (Metric) Cap | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Cap | Price | Quantity & Availability | |||||
11815863
|
Fisherbrand™
32 06 0135 |
32 mm |
N/A
|
N/A | |||||
11757577
|
Fisherbrand™
11 06 0006 |
11 mm |
N/A
|
N/A
|
|||||
11748276
|
Fisherbrand™
13 06 0007 |
13 mm |
N/A
|
N/A | |||||
11707567
|
Fisherbrand™
08 06 0005 |
8 mm |
N/A
|
N/A | |||||
11888951
|
Fisherbrand™
07 06 0945 |
7.5 mm |
N/A
|
N/A | |||||
11839440
|
Fisherbrand™
28 06 0320 |
28 mm |
N/A
|
N/A | |||||
11550525
|
Fisherbrand™
20 06 0008 |
20 mm |
N/A
|
N/A
|
|||||
Description
- Crimper
- Manual
- Steel
- Non-autoclavable
- Adjustable
Specifications
Steel | |
Not Autoclavable |