missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Cannon-Fenske Reverse Flow Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Cannon-Fenske Reverse Flow Viscometer includes three ring marks since they can only be checked by means of manual measurements.
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
ASTM Numbers | D 446 |
Certifications/Compliance | ISO/DIS 3105, ASTMD 2515, ASTM D 446, NF T 60 - 100 |
Includes | Ring Marks and 2 Constants |
Description
- Suitable for transparent liquids manual measurement, opaque liquids manual measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- Calibrated
- With two constants
- With three ring marks
- Only for manual measurements
- Filling quantity of 12mL
- Overall length of 295mm
Specifications
Viscometer | |
D 446 | |
Ring Marks and 2 Constants | |
12 mL |
Yes | |
ISO/DIS 3105, ASTMD 2515, ASTM D 446, NF T 60 - 100 | |
Only for manual measurement |