missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Manually Operated Drum Reel for use with Buerkle™ Dipping Bottles
Buerkle™ Manually Operated Drum Reel is used to lower dipping bottles and immersion cylinders safely to the required depth in shafts, wells and tanks. For use with Buerkle™ lowering cables.
Brand: Buerkle™ 5309-0030
283.34 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Can be equipped with various cables or chains
- If flammable or highly flammable liquids are to be collected, then electrically conductive manually-operated drum reels must be used together with an earthing cable
- The dipping bottles must be made of non-sparking metal
Specifications
Manually-operated Reel Ex | |
Grounding cable | |
Dipping Bottles and Immersion Cylinders | |
150 m for cable 2 mm dia. |
Polyamide | |
Black | |
180 mm | |
180 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur