missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Marathon 11mm I.D. Septa in Glass Jar
Use low bleed, robust BTO Septa for demanding GC-MS applications.
Brand: Thermo Scientific™ 313P3233
96.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
Low Coring Septum | |
Trace and Focus GC Instruments | |
Silicone | |
11 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Marathon 11mm I.D. Septa in Glass Jar >
Spot an opportunity for improvement?Share a Content Correction