missing translation for 'onlineSavingsMsg'
Learn More

Notrax Marble Sof-Tyle™ Marbleized Rubber Anti-Fatigue Mat

Heavy duty anti-fatigue mat with a smooth rubber surface with marbleized pattern laminated with UniFusion™ technology and RedStop™ slip-resistant backing. Combines style with exceptional comfort and durability. Ideal for commercial, laboratory, and tertiary environments.

Brand:  Notrax 470C0024GY

 View more versions of this product

Product Code. 17702158

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Smooth rubber top surface embedded with a marbleized pattern
  • Rubber naturally provides traction to resist slips and falls
  • Long wearing top surface laminated on to a resilient microcellular vinyl base for maximum durability coupled with fatigue relief
  • Resistant to most industrial fluids and chemicals
  • Featured with RedStop™ slip resistant backing to prevent mats from shifting
  • Bevelled edges on all four sides to minimize risk of tripping
  • UniFusion™ technology, engineered to resist in the harshest work environments
Specifications

Specifications

Gray
2286 cm
Industrial and Commercial Matting
75 ft.
PVC on Microcellular Vinyl Base
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Notrax Marble Sof-Tyle™ Marbleized Rubber Anti-Fatigue Mat > Matting; Length: 2286 cm; Width: 60 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.