missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Marble Sof-Tyle™ Marbleized Rubber Anti-Fatigue Mat
Heavy duty anti-fatigue mat with a smooth rubber surface with marbleized pattern laminated with UniFusion™ technology and RedStop™ slip-resistant backing. Combines style with exceptional comfort and durability. Ideal for commercial, laboratory, and tertiary environments.
Brand: Notrax 470C0048GY/4X12
This item is not returnable.
View return policy
Description
- Smooth rubber top surface embedded with a marbleized pattern
- Rubber naturally provides traction to resist slips and falls
- Long wearing top surface laminated on to a resilient microcellular vinyl base for maximum durability coupled with fatigue relief
- Resistant to most industrial fluids and chemicals
- Featured with RedStop™ slip resistant backing to prevent mats from shifting
- Bevelled edges on all four sides to minimize risk of tripping
- UniFusion™ technology, engineered to resist in the harshest work environments
Specifications
Gray | |
2286 cm | |
Industrial and Commercial Matting |
75 ft. | |
PVC on Microcellular Vinyl Base | |
122 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Marble Sof-Tyle™ Marbleized Rubber Anti-Fatigue Mat > Matting; Length: 2286 cm; Width: 122 cm
Spot an opportunity for improvement?Share a Content Correction