missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Funnel 'MARCO' with Lid, V2.0
The 'MARCO' safety funnel can be safely closed and prevent danger of ignition, and is also available in conductive HDPE-EC material.
Brand: SCAT™ 318992
98.70 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many chemicals
- Integrated gripping edge on the funnel lid increases the grip without having to touch the possibly contoured lid
- Innovative funnel lid with integrated sealing ring closes the funnel edge and prevents the escape of explosive or health-endangering gases
- Sturdy hinge guarantees a long service life of the closing mechanism
- Rotating screw cap makes it easier to screw the lid funnel on and off the canister
- Removable sieve for easy cleaning
- Non-conductive version of the MARCO V2.0 is in line with the SCAT color scheme due to its blue and white coloring
- Conductive versions of the MARCO V2.0 are in black and thus clearly differ in color from the non-conductive version
Specifications
140 mm | |
HDPE | |
Not Autoclavable | |
Funnel with Hinged Lid and Lance | |
Safety Funnel |
300 mL | |
370 mm | |
Blue, White | |
GL45 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCAT™ Safety Funnel 'MARCO' with Lid, V2.0 > Safety Funnel; Includes: Funnel with Hinged Lid and Lance; Stopper Number: GL45; Height (Metric): 370 mm
Spot an opportunity for improvement?Share a Content Correction