missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Master-URC/NM Urine Specific Gravity Refractometer
Click to view available options
:
Refractometer; Refractive Index: 1.333 to 1.356
Description
- Measures urine specific gravity with a single drop of sample
- Resistant against corrosion from salty and acidic samples
- Manual temperature control
- Good alternative when water resistance is not a priority
Specifications
Specifications
| Type | Portable Refractometer |
| Scale Range | 1 to 1.05 |
| Refractive Index | 1.333 to 1.356 |
| Model | MASTER-URC/NM |
| Resolution | 0.001 (Urine S.G. Scale), 0.001 (Refractive Index) |
| Scale Type | Urine Specific Gravity |
| Weight (English) | 0.24 lb. |
| Weight (Metric) | 110 g |
| Dimensions (L x W x H) | 32 x 34 x 207 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction