missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Masterblock™ 96-well MicroPlates

Product Code. 10688821
Click to view available options
Well Shape:
Conical Bottom (V-well)
Total Volume (Metric) Well:
2 mL
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 10688821

Brand: Greiner Bio-One 780285

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for excellent chemical and thermal resistance. Greiner Bio One™ Masterblock™ 96-Well Microplates feature raised wells to accommodate thermal or adhesive sealing.

Unique Masterblock design is suitable for applications where larger working volumes are required such as liquid storage in compound libraries.
  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Traceable to production through a defined LOT number system
  • Ideal microplates for storing sample material and cultivating bacteria or yeasts
  • Compatible with automated systems
  • Uniform external dimensions and tolerances
  • Alphanumeric well coding
  • High chemical resistance
  • High temperature resistance (-196°C to + 121°C)
  • Sealable with adhesive films and heat sealer 
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN ISO 9001
Certified Yes
Format Standard
Array 8 x 12
Color Clear
Material Polypropylene
No. of Wells 96
Sterility Non-sterile
Total Volume (Metric) Well 2 mL
Well Shape Conical Bottom (V-well)
Dnase Free Yes
For Use With (Application) Ideal microplates for storing sample material but are also ideal for cultivating bacteria or yeasts
Plate Compatibility Yes
Quantity 50/Cs.
RNase Free Yes
Temperature Range (Metric) -196°C to +121°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.