missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Plus™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone
Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ BioPharm Plus™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.
Brand: Masterflex™ 96441-70
This item is not returnable.
View return policy
Description
Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.- Good chemical resistance
- Resists corrosives, solvents and oils at elevated temperatures
- Meets USP Class VI criteria, and is FDA compliant
- Optically inspected and factory tested
- Nontoxic and nonhemolytic with excellent biocompatibility
- Long pumping life; pump at continuous pressures up to 40 psi
- Low extractables and low gas permeability
Specifications
Pump Tubing | |
9.5 mm | |
300 cm | |
Organic Solvents | |
0.03 to 19L/min. | |
8.8 m | |
660 mm |
Autoclavable | |
Platinum-cured Silicone | |
-59°C | |
70 | |
3/8 in. | |
40 psi | |
232°C |