Learn More
Masterflex™ L/S™ Easy-Load™ II Pump Head For Precision Tubing
Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm) with these pump heads. Masterflex™ L/S™ Easy-Load™ II Pump Heads For Precision Tubing feature automatic retention to hold tubing in place with no manual adjustment. Just load the tubing and start the pump.
533.00 € - 708.00 €
Specifications
Flow Rate | 0.06 to 2300 mL/min. |
---|---|
For Use With (Application) | For precision tubing |
Includes | Single-channel mounting hardware and a 15 in. length of silicone pump tubing |
No. of Channels | 1 |
No. of Rollers | 4 |
Product Code | Brand | Rotor Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rotor Material | Price | Quantity & Availability | ||||||
11822593
|
Masterflex™
77200-50 |
Cold-rolled Steel |
533.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
11842593
|
Masterflex™
77201-60 |
Stainless Steel |
708.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm) with these pump heads. Masterflex™ L/S™ Easy-Load™ II Pump Heads For Precision Tubing feature automatic retention to hold tubing in place with no manual adjustment. Just load the tubing and start the pump.
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
- Improved occlusion bed geometry lengthens tubing life.
- Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
- Model 77201-60 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
- Each pump head accepts tubing sizes L/S 13, L/S 14, L/S 16, L/S 25, L/S 17 and L/S 18
Specifications
0.06 to 2300 mL/min. | |
Single-channel mounting hardware and a 15 in. length of silicone pump tubing | |
4 | |
12.1 cm | |
1 Ea. | |
Easy-Load II Pump Head | |
Polyphenylene Sulfide |
For precision tubing | |
1 | |
7 cm | |
12.7 cm | |
L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18 | |
1 to 600 rpm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.