missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Masterflex™ I/P™ Digital Process Drive Systems
Maintenance-free drives built for precision dispensing.
Brand: Masterflex™ 77964-28
6324.69 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Rugged housing is NEMA 4X (IP66) rated for washdown
- Choose models with open head sensor technology for enhanced user safety
Specifications
LCD | |
0.001 to 8 LPM | |
I/P drive 77420-18, Easy-Load pump head 77602-30, 10-ft of C-Flex ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
90 to 260 VAC |
IP66 | |
0.1 to 650 rpm | |
Stainless Steel | |
4.5 A, 2.5 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction