missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing
Accepts multiple tubing sizes for maximum flexibility. Cole-Parmer™ Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing offers increased tubing life and improved performance.
Brand: Masterflex™ 77602-00
This item is not returnable.
View return policy
Description
Accepts multiple tubing sizes for maximum flexibility. Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing offers increased tubing life and improved performance.
- Tubing replacement and fluid changeover takes only seconds
- Fast tubing changes minimize downtime
- Automatic tubing retention eliminates user adjustments and makes setup easy
- Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the squeeze on the tubing
- Five-screw mounting ensures pump head is mounted securely to drive
Specifications
0.01 to 13 L/min. | |
3 | |
7.9 in. | |
3.5 in. | |
7.4 in. | |
Stainless Steel | |
I/P Easy-Load Pump Heads | |
Polyphenylene Sulfide |
1 | |
Adjustable | |
201 mm | |
8.9 cm | |
187 mm | |
I/P 26, I/P 73, I/P 82 | |
Cold-rolled Steel |