missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing

Accepts multiple tubing sizes for maximum flexibility. Cole-Parmer™ Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing offers increased tubing life and improved performance.

Brand:  Masterflex™ 77602-10

 View more versions of this product

Product Code. 15376038

  • 3245.00 € / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Accepts multiple tubing sizes for maximum flexibility. Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing offers increased tubing life and improved performance.

  • Tubing replacement and fluid changeover takes only seconds
  • Fast tubing changes minimize downtime
  • Automatic tubing retention eliminates user adjustments and makes setup easy
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the squeeze on the tubing
  • Five-screw mounting ensures pump head is mounted securely to drive
Specifications

Specifications

0.01 to 13 L/min.
3
7.9 in.
3.5 in.
7.4 in.
Stainless Steel
I/P Easy-Load Pump Heads
Polyphenylene Sulfide
1
Adjustable
201 mm
8.9 cm
187 mm
I/P 26, I/P 73, I/P 82
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers