missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Drive

Ensure dispensing accuracy with this digital drive. Masterflex™ L/S™ Digital Drive features a bright graphical LCD interface which offers easy programming, four operating modes and seven languages. Drive offers more accurate dispensing with preprogrammed calibration.

Brand:  Masterflex™ 07522-30

 View more versions of this product

Product Code. 15134696

  • 3505.00 € / Each
Estimated Shipment: 16-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure dispensing accuracy with this digital drive. Masterflex™ L/S™ Digital Drive features a bright graphical LCD interface which offers easy programming, four operating modes and seven languages. Drive offers more accurate dispensing with preprogrammed calibration.

Precision digital drive offers a maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever. Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size. Includes: 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set.
  • Anti-drip function for accurate dispensing
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Change based on your needs—drives accept all L/S pump heads  for more pumping versatility
  • Operate remotely via DB25 female connector
Specifications

Specifications

±0.1%
Graphical LCD
0.001 to 566 mL/min.
IP 33
07522-30
21.6 cm
Yes
Digital Drive
115/230 VAC
CE, ISO 9001 : 2000
115/230 VAC 50/60 Hz 75 w
50/60 Hz
6 ft. (1.8m) Line cord with IEC 320/CEE22 socket
Reversible
25.4 cm
±0.1%
75 w
100 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ Digital Drive > Flow Rate: 0.001 to 566mL/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.