missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing

Ultra-smooth, platinum cured pump tubing minimizes bacterial growth. Masterflex™ BioPharm Platinum Cured Silicone Pump Tubing L/S™ is transparent, odorless, tasteless, and nontoxic.

Brand:  Masterflex™ 96420-17

234.26 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11731009

  • 315.00 € / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.
  • Complies with USP Class VI, EP, FDA, 3A, REACH,  RoHS,  ADCF
  • Low absorption; excellent biocompatibility
  • Very low extractable; weather, ozone, corona, radiation resistant
  • Formulation: Tygon™ 3350 silicone, platinum cured
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salt and alcohols
  • Transparent, odorless, tasteless and nontoxic
Specifications

Specifications

Pump Tubing
6.4 mm
760 cm
-59°C
2.8 to 1700mL/min.
6.7 m
20 psi
232°C
Autoclavable
Silicone
Pharmaceutical, cosmetic, research, an auto-analysis applications
17
1/4 in.
Transparent
510 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.