missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Network-Compatible Pump Systems
Click to view available options
Connectivity:
Ethernet/IP, Bluetooth LE, USB
Profibus, Bluetooth LE, USB
Unit Size:
Each
Description
- Flow rate 0.001 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened
Specifications
Specifications
| Amperage | 2.2 A (115 V), 1.1 A (230 V) |
| Dimensions (L x W x H) | 37.03 x 22.86 x 23.65 cm |
| Display | LCD |
| Electrical Requirements | 90 to 260 VAC |
| Flow Rate | 0.62 to 3700 mL/min. |
| IP Rating | IP66 |
| Includes | L/S drive 07575-30, Cytoflow™ pump head 77253-02, 10 ft. C-Flex™ ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket |
| Material | Stainless Steel |
| No. of Channels | 1 |
| Speed | 0.1 to 600 rpm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction