missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Fittings
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation.
26.30 € - 33.45 €
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
13366329
|
Masterflex™
MFLX30612-14 |
0.25 in. Tubing I.D. | Straight |
26.30 €
Pack of 10 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
12437260
|
Masterflex™
30616-18 |
0.375 x 0.25 in. Tubing I.D. | Straight |
26.60 €
Pack of 10 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
12344628
|
Masterflex™
30613-26 |
0.625 in. Tubing I.D. | T-shape |
32.85 €
Pack of 10 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
12374628
|
Masterflex™
30614-02 |
0.0625 in. Tubing I.D. | Y |
33.45 €
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
Description
- Easily connect fluid paths in the laboratory
- No leaks, flow restrictions or costly downtime
- Creates seals that typically hold pressures up to 30 psi (2 bar)
Specifications
Barbed Fitting | |
-46°C | |
Ethylene Oxide |
Nylon | |
10 Pack | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title