missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Fixed-Speed Drive, 230 VAC/50 Hz Models

Product Code. p-8004227
Click to view available options
Flow Rate:
0.1 to 8 mL/min.
0.3 to 24.17 mL/min.
0.6 to 48.33 mL/min.
1.5 to 116.67 mL/min.
3 to 241.67 mL/min.
Speed:
1.67 rpm
10 rpm
25 rpm
5 rpm
50 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11806733

Brand: Masterflex™ 0754202

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Deliver consistent, repeatable flow rates with these drives. Masterflex™ L/S™ Fixed-speed Drive are stackable and ideal for lab, field or process feed applications. Select from seven speeds based on flow rate or number of heads required.

Drives accept five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3 and Cartridge pump heads.
  • Lighted power switch on front of drive confirms that pump is running
  • Motors are UL- and cUL-listed and CE-compliant
  • 230 VAC models include IEC320/CEE22 socket
  • Drives are shipped with country-specific cord/plug assembly
  • Painted steel housing is IP22-rated
  • Drive is protected from water falling vertically
  • Drive speed may vary ±15%, subject to fluctuations in line voltage and frequency

Specifications

Electrical Requirements 230 VAC <1/25 hp <70 w
Flow Rate 0.1 to 8 mL/min.
Includes IEC320/CEE22 Socket
Overall Height (Metric) 118 mm
Overall Length (Metric) 15.2 cm
Overall Width (Metric) 134 mm
Speed Control ±15%
Type Pump Drive
Wattage <70 w
Speed 1.67 rpm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.