missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone
Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.
388.00 € - 575.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Platinum-cured Silicone |
Overall Length (Metric) | 300 cm |
Min. Operating Temperature (Metric) | -50°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11721189
|
Masterflex™
96510-70 |
35 |
388.00 €
7.50m |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15160413
|
Masterflex™
96510-88 |
88 |
570.00 €
3ft |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12428560
|
Masterflex™
96510-89 |
89 |
575.00 €
1 roll |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.- Good chemical resistance
- Resists corrosives, solvents and oils at elevated temperatures
- Meets USP Class VI criteria, and is FDA compliant
- Optically inspected and factory tested
- Nontoxic and nonhemolytic with excellent biocompatibility
- Long pumping life; pump at continuous pressures up to 40 psi
- Low extractables and low gas permeability
Specifications
Pump Tubing | |
Platinum-cured Silicone | |
-50°C |
Autoclavable | |
300 cm | |
230°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title