Learn More
Masterflex™ L/S™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone
Excellent biocompatibility that meets multiple classifications
Brand: Masterflex™ 96410-35
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Compliance
USP Class V Extractables; Exceeds USP Class VI Implant; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600, FDA 21 CFR 210 and 211; Exceeds 3A Sanitary cGMPs; REACH, RoHS, ADCF compliant
Services
None
Specifications
USP Class V Extractables; Exceeds USP Class VI Implant; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600, FDA 21 CFR 210 and 211; Exceeds 3 A Sanitary cGMPs; REACH, RoHS, ADCF compliant | |
Masterflex™ platinum-cured silicone tubing, L/S™ 35, 25 ft. | |
5/16 in. | |
Platinum-cured Silicone | |
7.6 m | |
Excellent Biocompatibility, No Leachable Additives, Phthalate and Latex-free, Non-toxic, Fungus-resistant, no Odors or Flavors Imparted, Wide Temperature Range, Resistant to Weather, Ozone, Corona and Radiation | |
Non-sterile | |
3.8 to 2300 mL/min | |
Autoclave 121°C (at 15 psi for 30 minutes) | |
29 ft. Water | |
O2: 7961; CO2: 20,132 | |
Translucent Colorless to Light Amber | |
26 in. Hg (660 mm Hg) | |
Pumping: 100°C |
Peristaltic Pump Tubing | |
Autoclavable | |
7.9 mm | |
25 ft. | |
Masterflex L/S Pump Heads for High-Performance (Thick-Wall) Tubing | |
Pumping: -40°F | |
35 | |
5/16 in. | |
8.8 m Water | |
25 ft. continuous length of tubing, coiled | |
Do not use with concentrated acids and bases, organic solvents, or oils. Relatively high gas permeability. | |
35 psig (2.4 bar) | |
Pumping: 212°F |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.