missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polycarbonate Housing Standard Pump Head

Product Code. p-8000133
Click to view available options
Flow Rate:
0.21 mL/min.
0.8 mL/min.
1.7 mL/min.
2.8 mL/min.
Rotor Material:
Cold-rolled Steel
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11795158

Brand: Masterflex™ 0701420

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this pump head for fluid transfer applications requiring high accuracy and repeatability. Masterflex™ Polycarbonate Housing Standard Pump Heads are precision molded to accommodate a single size of tubing.

  • Choose Standard pump head for precision tubing for common fluid transfer applications or Standard pump head for high-performance precision tubing for better pressure generation, suction lift, and the ability to pump viscous fluids
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
  • The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services
  • Includes: tubing loading key, single-channel mounting hardware

Specifications

Flow Rate 0.21 mL/min.
For Use With (Application) For fluid transfer applications requiring high accuracy and repeatability
Includes Tubing loading key, single-channel mounting hardware, and a 15 in. length of silicone pump tubing
Model 07014-20
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Depth (Metric) 6.4 cm
Overall Height (Metric) 7.6 cm
Overall Width (Metric) 7 cm
Quantity 1 Each
Roller Material Cold-rolled Steel
Tubing Type L/S 14
Type Standard Pump Head
Rotor Material Cold-rolled Steel
Speed 1 to 600 rpm
Case Material Polycarbonate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.