missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Housing Easy-Load™ 3 Pump Head

Product Code. 11875591
Click to view available options
Flow Rate:
0.06 to 2300 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11875591

Brand: Masterflex™ 7780050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mount this pump head without tools or hardware. Masterflex™ L/S™ Easy-Load 3 Head for Precision Tubing features automatic tubing retention speeds setup and changeover.

  • Flow range: 0.06 to 2300mL/min depending on drive rpm and tubing size
  • Each pump head for precision pump tubing accepts all six precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17 and L/S 18
  • Twist-lock mounting feature lets you mount and stack heads in seconds
  • Included mounting plate adapts Easy-Load 3 to L/S drives
  • Locking tab secures pump head during operation in either direction
  • Polypropylene (PP) housing with CRS or SS rotor
  • CRS rotor is more economical while SS offers greater durability and chemical resistance

Specifications

Flow Rate 0.06 to 2300 mL/min.
Model 77800-50
No. of Rollers 3
Occlusion Type Fixed
Overall Depth (Metric) 7.8 cm
Overall Height (Metric) 12.1 cm
Overall Width (Metric) 8.8 cm
Roller Material Cold-rolled Steel
Tubing Type L/S 13, L/S 14, L/S 16, L/S 17, L/S 18, L/S 25
Rotor Material Cold-rolled Steel
Speed 1 to 600 rpm
Case Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.