missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Platinum-Cured Silicone Pump Tubing, spooled
Reduce scrap with spooled tubing. Masterflex™ L/S™ Platinum-Cured Silicone Pump Tubing features a smooth surface and low protein binding levels, ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.
Brand: Masterflex™ 96403-35
2217.45 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.- Ensure that you always have enough tubing on hand
- Slightly greater clarity
- Preferred by pharmaceutical and biotechnology industries
- Fewer potential leachables
- USP Class VI
- FDA compliant
Specifications
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Platinum-cured Silicone | |
91.4 m | |
35 | |
3/8 in. | |
15 psi, 1.03 bar | |
100°C |
7.9 mm | |
300 ft. | |
-40°C | |
2600 mL/min. | |
Gamma Irradiation | |
660 mm Hg | |
Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction