missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing
Excellent biocompatibility for a wide range of applications
139.00 € - 242.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP) |
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (English) | 25 ft. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11885161
|
Masterflex™
96400-15 |
15 |
139.00 €
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
11805171
|
Masterflex™
96400-24 |
24 |
177.00 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
11710999
|
Masterflex™
96400-36 |
36 |
242.00 €
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11730989
|
Masterflex™
96400-35 |
35 |
222.00 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Pump Tubing | |
Autoclavable | |
25 ft. | |
Pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
Translucent |
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP) | |
Silicone | |
760 cm | |
-40°C | |
100°C |