missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Chemical L/S™ High Performance Precision Pump Tubing

Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ High Performance Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.

Brand:  Masterflex™ 06475-15

 View more versions of this product

Product Code. 11878542

  • 271.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Compatible with aggressive chemicals
  • Applications: Chemical, food, beverage, and pharmaceutical applications
  • Excellent chemical resistance, low extractability, low gas permeability, plasticizer free, translucent
Specifications

Specifications

ADCF; FDA; Non-DEHP; Non-Phthalate; RoHS
Versilon 2001
chemical, food, beverage and pharmaceutical applications
1 Each
15
3/16 in.
Translucent
660 mm
Pump Tubing
1520 cm
-77°C
Acids, Organic Solvents
1.7 to 1100mL/min.
Low
40 psi
57°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers