missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

Brand:  Masterflex™ 06401-25

 View more versions of this product

Product Code. 11745108

  • 175.00 € / Each
Estimated Shipment: 20-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

  • Tubing resists most hydrocarbons, embrittlement and swelling
  • Specially formulated to transport hydrocarbons, petroleum products and distillates
  • Thermoplastic
  • PVC-based material with plasticizer
  • Firm (stiff) material
  • Ozone- and UV-resistant
  • Low extractability
  • Translucent yellow
  • Low gas permeability
  • High dielectric constant
  • Don’t use with strong acids and alkalies and sterilization is not recommended
Specifications

Specifications

FDA 21 CFR 175.300
Autoclavable
4.8 mm
50 ft.
Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants
25
3/16 in.
CO2: 360, H2: 97, O2: 80, N2: 40
35 psi
74°C
Pump Tubing
3/16 in.
Thermoplastic PVC
1520 cm
-37°C
1.7 to 1000mL/min.
8.8 m
Translucent Yellow
660 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers