missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing
Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.
Brand: Masterflex™ 06401-16
This item is not returnable.
View return policy
Description
Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.
- Tubing resists most hydrocarbons, embrittlement and swelling
- Specially formulated to transport hydrocarbons, petroleum products and distillates
- Thermoplastic
- PVC-based material with plasticizer
- Firm (stiff) material
- Ozone- and UV-resistant
- Low extractability
- Translucent yellow
- Low gas permeability
- High dielectric constant
- Don’t use with strong acids and alkalies and sterilization is not recommended
Specifications
FDA 21 CFR 175.300 | |
Autoclavable | |
3.1 mm | |
0.62 in. | |
50 ft. | |
Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants | |
16 | |
1/8 in. | |
CO2: 360, H2: 97, O2: 80, N2: 40 | |
40 psi | |
74°C |
Pump Tubing | |
3/25 in. | |
Thermoplastic PVC | |
16 mm | |
1520 cm | |
-37°C | |
0.8 to 480mL/min. | |
8.8 m | |
Translucent Yellow | |
660 mm |