missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Matrigel™ Matrix-3D Plate, 384-well
Corning™ Matrigel™ Matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma. It has a high-throughput format that can be used for drug discovery with 3D cell cultures such as organoids, spheroids or tumoroids.
310.00 € - 1500.00 €
Specifications
Barcode | No Barcode |
---|---|
Breakapart | No |
Lid | With Lid |
Content And Storage | Store at -20°C |
Autoclavable | Not Autoclavable |
Product Code | Brand | Color | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | No. per Pack | Price | Quantity & Availability | ||||
17223494
|
Corning™
356256 |
Black | 5 |
1500.00 €
Pack of 5 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||
17233494
|
Corning™
356257 |
White, Clear | 5 |
1500.00 €
Pack of 5 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||
17243494
|
Corning™
356258 |
White, Clear | 1 |
310.00 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||
Description
- A high-throughput pre-coated format that contains Matrigel™ and can be used for drug discovery applications with 3D cell cultures such as organoids, spheroids or tumoroids
- Extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparin sulfate proteoglycans, entactin/nidogen, and a number of growth factors
- Each lot is verified for intraplate consistency
- Tested and found negative for the presence of bacteria and fungi
- Easy and convenient as Matrigel™ is pre-dispensed into each well
- Formats provide intra-plate consistency
- Allows for sandwich/overlay and embedded 3D application workflows
Specifications
No Barcode | |
With Lid | |
Not Autoclavable | |
Polystyrene | |
Matrigel Matrix | |
No | |
1 | |
No |
No | |
Store at -20°C | |
Single-use | |
384 | |
Flat Bottom (F-well) | |
3D cell culture | |
RUO | |
No |
Safety and Handling
missing translation for 'shelfLife' : on CFA
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title