Learn More
Thermo Scientific™ Matrix™ 0.5mL ScrewTop Tubes in Barcoded Latch Racks
Get reliable sample tracking at low temperatures, including vapor phase Liquid Nitrogen with these 0.5mL ScrewTop Tubes in barcoded latch racks.
368.00 € - 657.00 €
Specifications
Capacity (Metric) | 0.5 mL |
---|---|
Bottom Shape | V-bottom |
Capacity (English) | 0.0169 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Product Code | Brand | Description | Color | Closure Color | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Closure Color | Fit for Purpose | Price | Quantity & Availability | ||
15543724
|
Thermo Scientific™
3744YEL-BR |
V-Bottom ScrewTop Tubes | Clear | Yellow | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
11912131
|
Thermo Scientific™
3744PIN |
V-Bottom ScrewTop Tubes with pink screw cap | Clear | Pink | Sterile & PCR Ready |
591.00 €
Pack of 480 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
15553724
|
Thermo Scientific™
3745-BR |
V-Bottom ScrewTop Tubes, No Caps | Clear | n.a. | Sterile & PCR Ready |
368.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15523724
|
Thermo Scientific™
3744RED-BR |
V-Bottom ScrewTop Tubes | Clear | Red | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15503724
|
Thermo Scientific™
3744GRE-BR |
V-Bottom ScrewTop Tubes | Clear | Green | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15400004
|
Thermo Scientific™
3744-BR |
V-Bottom ScrewTop Tubes | Clear | Colorless | Sterile & PCR Ready |
657.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15523734
|
Thermo Scientific™
3745AMB-BR |
V-Bottom ScrewTop Tubes, No Caps | Amber | n.a. | Sterile & PCR Ready |
378.00 €
Pack of 480 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||
15533724
|
Thermo Scientific™
3744WHI-BR |
V-Bottom ScrewTop Tubes | Clear | White | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15593714
|
Thermo Scientific™
3744BLU-BR |
V-Bottom ScrewTop Tubes | Clear | Blue | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15513724
|
Thermo Scientific™
3744PUR-BR |
V-Bottom ScrewTop Tubes | Clear | Purple | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15573714
|
Thermo Scientific™
3743AMB-BR |
V-Bottom ScrewTop Tubes | Amber | Red | Sterile & PCR Ready |
652.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
15563724
|
Thermo Scientific™
3745-WP-BR |
V-Bottom ScrewTop Tubes with white patch | Clear | n.a. | Sterile & PCR Ready |
541.00 €
Pack of 480 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||
Description
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.5mL ScrewTop Tubes in barcoded latch racks. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. These tubes are packed in our Barcoded Latch Racks that feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well.
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy ABS to protect tubes in case of drops
- ScrewTop tubes are compatible with storage down to -176°C
- Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
- 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
- Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
Specifications
0.5 mL | |
V-bottom | |
0.0169 fl oz. | |
Sterile & PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.