Learn More
Thermo Scientific™ Matrix™ ScrewTop Tri-coded Tubes
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes.
Brand: Thermo Scientific™ 3743-WP1D
491.99 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Dependable Sample Protection
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy ABS to protect tubes in case of drops
- ScrewTop tubes are compatible with storage down to -196°C
Secure Tracking
- Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
- 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
- Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
Specifications
Clear | |
ScrewTop Tubes in Barcoded Latch Racks | |
Not Autoclavable | |
V-bottom | |
Bulk, 480 Tubes | |
Matrix™ | |
0.0169 fl oz. |
Screw Top Tube | |
Colorless | |
0.5 mL | |
Polypropylene | |
Linear barcode | |
Sterile | |
Sterile & PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.