Learn More
Thermo Scientific™ Matrix™ ScrewTop Tri-coded Tubes



Descrizione
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL and 1.1 mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Dependable Sample Protection
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy ABS to protect tubes in case of drops
- ScrewTop tubes are compatible with storage down to -196°C
Secure Tracking
- Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
- 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
- Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
Specifica
Specifica
| Color | Clear |
| Product Type | Screw Top Tube |
| Description | V-Bottom ScrewTop Tubes with white patch and linear barcode |
| Closure Color | n.a. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1.1 mL |
| Bottom Shape | Conical |
| Material | Polypropylene (Medical Grade) |
| Packaging | 5 Latch Racks of 96 Tubes |
| Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction and Linear EAN Code 128; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.