Learn More
Thermo Scientific™ Matrix™ 500μL ScrewTop Tubes



Store samples securely at low temperatures, including vapor phase Liquid Nitrogen with these ScrewTop tubes.
341.00 € - 657.00 €
Specifications
Capacity (Metric) | 500 μL |
---|---|
Bottom Shape | Conical |
Well Shape | V-bottom |
Product Line | Matrix™ |
Packaging Quantity | 480 Tubes |
Product Code | Brand | Closure Color | Packaging | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Packaging | Product Type | Price | Quantity & Availability | ||||
10365453
![]() ![]() |
Thermo Scientific™
3743 |
Colorless | Bulk | Screw Top Tube |
413.00 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
11855472
![]() |
Thermo Scientific™
3743RED |
Red | Bulk | Screw Top Tube |
403.00 €
Pack of 480 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||
11875472
![]() |
Thermo Scientific™
3743YEL |
Yellow | Bulk | Screw Top Tube |
404.00 €
Pack of 480 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
11825472
![]() |
Thermo Scientific™
3743BLU |
Blue | Bulk | Screw Top Tube |
404.00 €
Pack of 480 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
11835472
![]() ![]() |
Thermo Scientific™
3743GRE |
Green | Bulk | Screw Top Tube |
404.00 €
Pack of 480 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
11865472
![]() |
Thermo Scientific™
3743WHI |
White | Bulk | Screw Top Tube |
404.00 €
Pack of 480 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||
11845472
![]() |
Thermo Scientific™
3743PUR |
Purple | Bulk | Screw Top Tube |
403.00 €
Pack of 480 |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||
10111683
![]() ![]() |
Thermo Scientific™
3744 |
Colorless | 5 Latch Racks of 96 Tubes | Screw Top Tube |
571.00 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
11815482
![]() ![]() |
Thermo Scientific™
3744RED |
Red | 5 Latch Racks of 96 Tubes | Screw Top Tube |
591.00 €
Pack of 480 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
11835482
![]() |
Thermo Scientific™
3744YEL |
Yellow | 5 Latch Racks of 96 Tubes | Screw Top Tube |
591.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
11885472
![]() |
Thermo Scientific™
3744BLU |
Blue | 5 Latch Racks of 96 Tubes | Screw Top Tube |
591.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
11895472
![]() ![]() |
Thermo Scientific™
3744GRE |
Green | 5 Latch Racks of 96 Tubes | Screw Top Tube |
591.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
11825482
![]() |
Thermo Scientific™
3744WHI |
White | 5 Latch Racks of 96 Tubes | Screw Top Tube |
591.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
11805482
![]() |
Thermo Scientific™
3744PUR |
Purple | 5 Latch Racks of 96 Tubes | Screw Top Tube |
591.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
10405983
![]() |
Thermo Scientific™
3745 |
Not Included | 5 Latch Racks of 96 Tubes | Screw Top Tube |
341.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
12346263
![]() |
Thermo Scientific™
3743AMB |
Amber | Bulk | Screw Top Tube |
404.00 €
Pack of 480 |
Estimated Shipment: 15-08-2025
Log in to see stock. |
||||
13416918
![]() |
Thermo Scientific™
3744-WP |
Colorless | 5 Latch Racks of 96 Tubes | Screw Top with White Patch |
657.00 €
Pack of 480 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||
Description
Store samples securely at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μL ScrewTop tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.
Dependable Sample Protection- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- ScrewTop Tubes are compatible with storage down to -176°C
- Permanent, unique 2D barcode is laser-etched on the bottom of each tube
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
Specifications
500 μL | |
V-bottom | |
480 Tubes | |
Yes |
Conical | |
Matrix™ | |
16907 fl oz. | |
Sterile and PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.