Learn More
Thermo Scientific™ Matrix™ Blank and Alphanumeric Storage Tubes
Store valuable samples where 2D tracking is not required with high-density blank and alphanumeric storage tubes.
Brand: Thermo Scientific™ 4252-11
329.83 EUR valid until 2024-12-31
Use promo code "21901" to get your promotional price.
Description
Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or DeepWell™ block sample storage.
Secure Tracking:
- A unique 2D barcode is laser-etched onto the base of every polypropylene open-top tube to securely identify and track samples.
- 2D barcodes are resistant to 100% DMSO, ideal for compound processing and storage.
- Non-proprietary 2D codes can be scanned in less than a second in VisionMate High Speed for fast decoding and sample tracking.
Robust Storage Rack Design:
- Matrix 2D barcoded open-top storage tubes come racked in 96-format in a proprietary specially designed, stackable, ANSI footprint.
- Latch racks save precious space in your freezer, refrigerator, compound store or on the bench top.
- The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop.
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Stringent Quality Control:
- Every 2D barcoded storage tube is scanned to guarantee readability.
- Each code is checked against a full database of all previously assigned 2D codes to ensure zero duplicates across the entire line of Matrix 2D barcoded storage tubes.
- Every storage tube is leak tested to ensure the integrity and security of samples.
Storage Tracking Solutions for Any Laboratory:
- Tubes are available with a range of sealing options including solid and pre-slit Duraseals and Sepraseals to meet your individual storage requirements.
- Custom 2D coding options are available to meet your laboratory's individual database or tracking requirements.
- 2D storage tubes are compatible with Thermo Scientific freezer racks that allow optimal utilization of storage space.
Recommended for:
Individual sample retrieval, instant sample identification, secure identification of archived samples, secure shipping of samples, storage of samples and tracking of samples.
Specifications
Storage Tube (Open Top) | |
1.4 mL | |
Polypropylene | |
Round Bottom | |
0.0473 fl oz. |
Alphanumeric storage tube | |
Round | |
10 Latch Racks of 96 Tubes | |
Sterile | |
Sterile & PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.