Learn More
Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks
Use these DeepWell™ storage blocks as mother plates when creating compound libraries from automated liquid handling instruments.
Brand: Thermo Scientific™ 4221
476.99 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
When creating compound libraries using automated liquid handling instruments, use Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks as a mother plate. These strong blocks are constructed of polypropylene and are chemically resistant, meeting all standard microplate specifications. The unique chimney well design of the 1mL blcok reduces the risk of cross-contamination between wells during pipetting, while the 2mL block has cut-away sides for easy handling and placement on robotic systems.
Features:
- Alphanumeric notations simplify the identification of wells
- Industry-standard footprint ensures compatibility with sealers, stackers and liquid handlers
Specifications
Custom Barcoding Available | |
Standard | |
Autoclavable | |
Low binding PP | |
Natural | |
ALPS Heat Sealers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers | |
2200 μL | |
2000 μL | |
Non-treated | |
40 | |
For Research Use Only. Not for use in diagnostic procedures. |
Certified RNase and DNase Free. ANSI Compliant. | |
8 x 12 | |
40 Cases | |
Nunc | |
Polypropylene Storage & Sample Prep Plate | |
Polypropylene | |
96 | |
Non-sterile | |
Round | |
40 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.