Learn More
Thermo Scientific™ Matrix™ Pipette Tips In Ecotips Refill Packaging System
Process samples quickly with fast rack reloading in an environmentally friendly, space-saving design with this unique tip refill system.
100.03 € - 174.96 €
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Format | Refill |
For Use With (Equipment) | Thermo Scientific Matrix Pipette |
Product Line | Ecotips, Matrix |
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
10314833
|
Thermo Scientific™
7156 |
ECOTIPS | 250 μL | N/A | |||||
10591135
|
Thermo Scientific™
8046 |
ECOTIPS | 1250 μL | N/A | |||||
10735014
|
Thermo Scientific™
8246 |
TallTip ECOTIPS | 1250 μL | N/A | |||||
Description
Process samples quickly with fast rack reloading in an environmentally friendly, space-saving design with the Thermo Scientific™ Matrix™ Pipette Tips In Ecotips Refill Packaging System, which reduces plastic waste by eliminating the need for a new tip box for each rack of tips. This system is 100% recyclable and each component is marked with appropriate recycling symbols. Trays of tips are nested in easily accessible packaging that takes up very little space and eliminates the need to dispose of a tip box each time a rack is emptied.
- Compact alternative to standard racked tips
- Quick, efficient refill; reloading empty tip boxes is quick and easy
- Made from 100% virgin polypropylene; insert trays and boxes come from our own recycled materials
- Saves bench, shelf and closet space; refills fit easily in a drawer, on a shelf or on the bench.
- Allows for quick and efficient transfer of tips from packaging to empty tip box
- Finger tabs on tip trays for easy removal of empty inserts from each tip box
- Eliminates the need for mechanical towers, clumsy stacks of tips or other transfer mechanisms
Specifications
Non-filtered | |
Refill | |
Ecotips, Matrix |
Non-sterile | |
Thermo Scientific Matrix Pipette |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.