missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan Max. and Min. Room Thermometer and Hygrometer
Click to view available options
Temperature Range (Metric):
-10°C to +50°C
Unit Size:
Each
Description
- Temperature and humidity reading
- Max. and min. readings with auto reset
- Large color LCD
- Temperature range -10 to +50°C
- Humidity range 10 to 90%RH
- Easy read comfort symbol
- Celsius and Fahrenheit switchable
- Hanging hook and desk stand
- Battery included
Specifications
Specifications
| Type | Digital Thermohygrometer |
| Humidity Range | 10 to 99% |
| Resolution | 0.1°C / 1%RH |
| Accuracy | Humidity ±5%RH between 30 and 60%RH, otherwise ±8%RH |
| Temperature Range (Metric) | -10°C to +50°C |
| Temperature Accuracy | Temperature ±17°C between 0 and 40°C, otherwise ±°C |
| Alarm Types | Easy Reading Comfort Symbol |
| Battery Type | AAA |
| Display Type | Large Color LCD |
| Memory | Max. and Min. Reading, with 24 hr. Auto-reset |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto