missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ MaxiCorer
Possesses a long curved blade that is ideal for use with powders and granules as well as for semi-solid materials such as cheese and thick grease. Sampling Systems™ MaxiCorer can be used as a sampler or for dispensing small quantities of product.
92.15 € - 112.00 €
Specifications
Product Type | Corer |
---|---|
Material | Stainless Steel (316L) |
Autoclavable | Autoclavable |
Diameter (Metric) Outer Top | 25 mm |
Length (Metric) Handle | 100 mm |
Product Code | Brand | Description | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Price | Quantity & Availability | ||||
15839391
|
Sampling Systems™
7010A-01 |
200mm Blade Length | 300 mm Overall |
92.15 €
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
15849391
|
Sampling Systems™
7010A-02 |
500mm Blade Length | 600 mm Overall |
112.00 €
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
Description
- 316L stainless steel
- High quality bright polish finish
- Crevice free construction
- Rotate the handle as the sampler is pushed into the product to cut out a sampler
- Remove sampler to extract the sample
Specifications
Corer | |
Autoclavable | |
100 mm |
Stainless Steel (316L) | |
25 mm |