Learn More
Thermo Scientific™ Maxisafe 2030i Biological Safety Cabinets to EN12469 & DIN12980
For CMR (carcinogenic, mutagenic or toxic to reproduction) compounds. New autonomous safety features for ultimate protection and graphic user interface for ease of operation.
24924.00 € - 33969.00 €
Specifications
Certifications/Compliance | EN 12469, DIN 12980 |
---|---|
Chamber Material | Stainless Steel (316) |
Product Type | Biosafety Cabinet |
Model | Maxisafe 2030i |
Sash Opening (Metric) | 200 mm |
Product Code | Brand | Dimensions (L x W x H) Exterior | Outlets | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) Exterior | Outlets | Description | Price | Quantity & Availability | |||
16339923
|
Thermo Scientific™
51032711 |
870 x 1000 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, No options. |
24924.00 €
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||
16349923
|
Thermo Scientific™
51032712 |
870 x 1300 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, No options. |
25728.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16359923
|
Thermo Scientific™
51032713 |
870 x 1600 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, No options. |
30954.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16357821
|
Thermo Scientific™
51032714 |
870 x 1900 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, No options. |
32260.50 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16309933
|
Thermo Scientific™
51032715 |
870 x 1000 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
26431.50 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16319933
|
Thermo Scientific™
51032716 |
870 x 1300 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
27336.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16329933
|
Thermo Scientific™
51032717 |
870 x 1600 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
32562.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16339933
|
Thermo Scientific™
51032718 |
870 x 1900 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
33969.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The Thermo Scientific™ Maxisafe 2030i Cytotoxic Safety Cabinet incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Each unit has inbuilt Wifi capability and is ready to be connected. Our prefilter system includes a new improved and easy sealing solution. With their triple-filter design, the Maxisafe biosafey cabinet provides 100,000x better filtration efficiency than regular Class II biological safety cabinets.
- Triple-filter design - appropriate for work with cytotoxic materials
- Touchscreen and connectivity (remote app functionality is available in select countries) – Built-in Wifi system is ready for cloud-based capabilities like remote equipment monitoring, secure data storage, collaboration tools and more.
- Motorized front window and SmartClean Plus design - Entire front sash is motorized to either open automatically to the right aperture or to completely lift up, allowing for easy access to interior of BSC. Routine maintenance, cleaning and set up tasks are simplified.
- Dual DC Motors and LED lights - for energy efficient operation
- 316L Stainless Steel Interior
- Glass side walls - for a brighter work area
- SmartFlow Plus and DAVe Plus technologies - for enhanced protection
- SmartPort convenience - Easily pass tubing and wiring through sidewall to accommodate many applications needs
- Options: UV crossbeam lighting, ergonomic gel-filled armrests, customizable worktops
- Previous models: Herasafe KSP
Specifications
EN 12469, DIN 12980 | |
Biosafety Cabinet | |
200 mm | |
0.99995 | |
Energy efficient | |
2 x Each Side plus Smart Ports | |
50/60 Hz | |
230 V |
Stainless Steel (316) | |
Maxisafe 2030i | |
7 in. GUI | |
H14 HEPA | |
LED | |
7.8 in. | |
870 mm |