missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ Digital Shakers PROMO
Provides reliable results required for bacteria and yeast cultures.
6805.00 € - 6915.00 €
Specifications
Product Type | Incubated Shaker |
---|---|
Controller Type | Digital |
Model | MaxQ 4450 |
Motor Type | Triple eccentric drive |
Platform Style | Universal platform |
Product Code | Brand | Model | Holds | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Holds | Product Type | Price | Quantity & Availability | |||
15679055
|
Thermo Scientific™
SHKE4450GA-1CE |
MaxQ 4450 | 1 L flask clamps | Incubated Shaker | N/A | ||||
15689055
|
Thermo Scientific™
SHKE4450GB-1CE |
MaxQ 4450 | 250 mL flask clamps | Incubated Shaker | N/A | ||||
Description
- Designed to provide reliable results required for bacteria and yeast cultures
- Durable triple eccentric drive
- Ten year parts warranty
- Maximise capacity of 250mL and 2L flasks in compact footprint
- Digital display with simultaneous viewing of temperature, speed and time with audible and visual alarms
Specifications
Incubated Shaker | |
MaxQ 4450 | |
Universal platform |
Digital | |
Triple eccentric drive | |
Small |