missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 8000 Incubated/Refrigerated Stackable Shakers

Save valuable lab space with these incubated stackable shakers, designed to be stacked two to three high on the floor without sacrificing performance.

20100.00 € - 24522.00 €

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 25 to 400 rpm, ±1 rpm
Holds 12 x 2 L Erlenmeyer Flasks
Product Type Shaker
View More Specs

Products 4
Product Code Brand Electrical Requirements Temperature Accuracy Price Quantity & Availability  
Product Code Brand Electrical Requirements Temperature Accuracy Price Quantity & Availability  
11704948
View accessory products View Documents
Thermo Scientific™
SHKE8000-1CEPR
120 V, 60 Hz ±0.15°C at 37°C
20502.00 €
Each
In Stock
to see stock.
Add to basket
 
11502944
View accessory products View Documents
Thermo Scientific™
SHKE8000-1CE
240 V, 50/60 Hz ±0.15°C at 37°C
20100.00 €
Each
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
11512944
View accessory products View Documents
Thermo Scientific™
SHKE8000-8CE
240 V, 50 Hz ±0.15°C (in flask)
24120.00 €
Each
In Stock
to see stock.
Add to basket
 
11800780
View accessory products View Documents
Thermo Scientific™
SHKE8000-8CEPR
240 V, 50 Hz ±0.15°C (in flask)
24522.00 €
Each
Estimated Shipment: 23-10-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

25 mm
25 to 400 rpm, ±1 rpm
Shaker
CE, cUL, UL
60.5 cm
25 in.
63.5 cm
33.3 in.
33.4 in.
Digital
DC brushless
Continuous or timed from 1 min. up to 199 hr. and 59 min
32 kg
12 x 2 L Erlenmeyer Flasks
71 lb.
23.8 in.
23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm)
11.8 in.
30 cm
84.6 cm
84.6 cm
LED: Time, Speed, Temperature include run and setpoints
12
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ MaxQ™ 8000 Incubated/Refrigerated Stackable Shakers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.