missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ High Performance Digital Shakers PROMO
Designed for large or heavy loads to maximise the production.
Brand: Thermo Scientific™ SHKE416GA-1CE
This item is not returnable.
View return policy
Description
- Designed for large or heavy loads to maximise the production
- Increased weight capacity of 32kg, 2kg for heavy loading
- Doubled capacity of 250mL and 2L flasks for high throughput shaking
- Availability for continuous or timed runs for added flexibility
Specifications
2 to 32 kg | |
Open Air Shaker | |
MaxQ HP416 | |
Dedicated platform |
250 to 300 mL | |
Digital | |
1 x 300mL dedicated platform, 35 pre-installed clamps | |
Mid-size |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction