missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers

Perform shaking applications on 4L and 6L flasks with these incubated and refrigerated console shakers,which feature a foot pedal and large viewing window.

Brand:  Thermo Scientific™ SHKE481HP

18400.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12632785

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Utilize Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers for large 4L and 6L flasks. These shakers feature a foot pedal for hands-free operation for loading of samples and a large viewing window for viewing samples without disturbing the chamber atmosphere.

Features:
  • Shakers feature HEPA filtration for maximum protection from contamination
  • Directed airflow system for optimum temperature uniformity and ideal growth conditions
  • Ergonomic design ensures convenient access, and a front drain system makes the chamber easy to clean

Microprocessor Control:

  • Operating temperatures: Incubated: 5°C above ambient to 60°C (41°F to 140°F) or Incubated/Refrigerated: 4° to 60°C (39.2° to 140°F) in 0.1°C increments with ±0.1°C control
  • Displays run and setpoints of temperature, speed and time simultaneously on a 20-character backlit display
  • Alphanumeric status messages on cycle status
  • Menu-driven programming for quick, easy access to all parameters
  • Audible/visual over- and undertemperature tracking and safety alarms ensure product protection
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations

Performance:

  • Unique HEPA filtration system
  • HEPA filter rated a minimum 95% efficient at 0.3μm for entrapment of extraneous airborne particulats
  • Laminar airflow across the chamber aids temperature uniformity
  • Low-end temperature achieved by filtered, front-to-back refrigeration system airflow

Construction:

  • Crevice-free, stainless-steel interior with coved corners for easy cleaning
  • Drain system with valve in front of chamber for easy liquid elimination
  • Lid opens by hand or by depressing foot pedal for hands-free operation when loading vessels
  • Angled sides, lower front, and convenient platform height ensure a comfortable reach into chamber
  • Thermal pane window provides a large 2.75 sq. ft. (0.3m2) viewing area
  • Access port (back of cabinet wall) for probes, CO2 gassing manifold, or other equipment
  • Optional shelf provides additional storage

Ordering Information:

Platform not included.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
25 to 525 rpm, ±1 rpm
230 V
8 A
Shaker
CE, cUL, UL
41°F to 140°F, 39.2°F to 140°F
0.2°at 37°C (in Flask)
21.1 in.
21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm)
40.4 in.
102.6 cm
30 in.
76.2 cm
45 in.
114.3 cm
45.7 cm
302 kg
288 kg
Incubated/Refrigerated Floor-Model Console Orbital Shaker
0% at/below 31°C (87.8°F)
Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes
32 kg
230 V, 50 Hz
4°C to 60°C
4 L, 6 L Flask
71 lb.
CEE 7/7 plug
±0.1°C
50 Hz
53.6 cm
30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm)
18.5 in.
47 cm
29.5 in.
74.9 cm
34.3 in.
87.1 cm
665 lb.
635 lb.
Digital
Refrigerated and Incubated Console Shakers
DC brushless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.