Learn More
Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker
Operate this tabletop orbital shaker in reach-in incubators, environmental rooms or on lab benches.
Brand: Thermo Scientific™ SHKE416HP-1CE
4662.26 EUR valid until 2025-12-31
Use promo code "24300" to get your promotional price.
Description
Operate the Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker in reach-in incubators, environmental rooms or on lab benches. Our proprietary balancing technology and rugged mechanism make smooth, high-capacity, 24/7 shaking a reality. With an industry-leading platform size, this CO2 Resistant Shaker features wide-range speed, low heat output motor and spill-resistant design.
Features:
- The proprietary, triple-counterbalanced, heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads
- Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates “walking”
- Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
- Easy programming with icon-based keys and alphanumeric messages
- Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability
- Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
- Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
- Optional platforms are constructed of 0.31 in., heavy-duty, brushed anodized aluminum for durability and easy cleaning
Ordering Alerts:
Platforms and clamps not included.

Specifications
25 mm | |
25 to 525 rpm, ±1 rpm | |
115 V | |
1 A | |
71 lb. | |
39.2°F to 104°F | |
Thick-machined Aluminum Platform | |
66 cm | |
7.8 in. | |
18 in. | |
24.3 in. | |
61.7 cm | |
138 lb. | |
Digital | |
CO2 Resistant Shaker | |
DC brushless |
32 kg | |
115 V, 50/60 Hz | |
4°C to 60°C | |
Shaker | |
CE, cUL, UL | |
50/60 Hz | |
26 in. | |
18 x 18 in. and 18 x 24 in. | |
19.8 cm | |
60.9 cm | |
24 in. | |
45.7 mm | |
62.7 kg | |
Small Open Air Orbital Shaker | |
20 to 90%, non-condensing | |
Programmable from 5 minutes to 200 hours or continuous operation |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.