missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ Shaker Universal Platforms
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.
143.72 € - 1748.70 €
Product Code | Brand | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity & Availability | |||
10369032
|
Thermo Scientific™
30100 |
Platform without Clamps | MaxQ™ 2000, 2506, 2508, 4450 Shaker | 11 x 13 in. |
303.51 €
Each |
In Stock
Log in to see stock. |
|||
10275852
|
Thermo Scientific™
30105 |
Platform without Clamps | MaxQ™ 7000 Shaker | 11 x 13 in. (28 x 33 cm) |
285.42 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
10798914
|
Thermo Scientific™
30110 |
Universal Platform without Clamps, 18 x 18 in. | MaxQ™ 2000, 2506, 2508, 4000, 6000 Shaker | 18 x 18 in. (45.7 x 45.7 cm) |
483.41 €
Each |
In Stock
Log in to see stock. |
|||
10061552
|
Thermo Scientific™
30115BI |
Universal Platform without Clamps, 18 x 30 in. | MaxQ 3000, 5000 | 30 x 18 in. (76 x 45.7 cm) |
1236.15 €
Each |
In Stock
Log in to see stock. |
|||
10071552
|
Thermo Scientific™
30120BI |
Universal Platform without Clamps, 24 x 36 in. | MaxQ 3000 | 36 x 24 in. (91 x 60.9 cm) |
1748.70 €
Each |
In Stock
Log in to see stock. |
|||
15599843
|
Thermo Scientific™
30125 |
Dual Stacked Universal Platform without Clamps, 11 x 13 in. | MaxQ™ 2000 Shaker | 11 x 13 in. (28 x 33 cm) |
688.43 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||
12546299
|
Thermo Scientific™
30128 |
Dual Stacked Universal Platform without Clamps, 18 x 18 in. | MaxQ™ 2000, MaxQ™ 6000 Shaker | 18 x 18 in. (45.7 x 45.7 cm) |
969.83 €
Each |
In Stock
Log in to see stock. |
|||
10689623
|
Thermo Scientific™
3522-3 |
Adapter set for stacking two platforms | MaxQ™ 30100 and MaxQ™ 30110 Platform | 13 x 11 in. (33 x 28 cm) |
143.72 €
Each |
In Stock
Log in to see stock. |
|||
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.
For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.
Ordering Information:
Purchase clamps separately.