missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ MaxyClear Snaplock Microtubes, 0.60 mL
Shop All Axygen Scientific Products

Click to view available options
Color:
Amber
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Sterility:
Non-sterile
Sterile
Packaging:
1000 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
Unit Size:
Pack of 1000
Pack of 10000
Pack of 500
Pack of 5000
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Specifications
Specifications
| Cap Style | Snap Cap |
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.6 mL |
| Color | Blue |
| Material | Polypropylene |
| Increments | 0.1 mL |
| No. per Pack | 1000/Pk. |
| Packaging | 1000 Tubes/Pk., 10 Packs/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction