missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 0.60 mL
GREENER_CHOICE

Product Code. 12786779 Shop All Axygen Scientific Products
Click to view available options
Color:
Amber
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Sterility:
Non-sterile
Sterile
Packaging:
1000 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
Unit Size:
Pack of 1000
Pack of 10000
Pack of 500
Pack of 5000
This item is not returnable. View return policy

Product Code. 12786779

Brand: Axygen™ MCT060V

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 0.6 mL
Color Violet
Material Polypropylene
Increments 0.1 mL
No. per Pack 1000/Pk.
Packaging 1000 Tubes/Pk., 10 Packs/Cs.
Sterility Non-sterile
Graduated Yes
Max. RCF 14,000 x g
Graduations 0.1 to 0.6 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.