Learn More
Axygen™ MaxyClear Snaplock Microtubes, 0.60 mL
Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.
37.94 € - 484.97 €
Specifications
Cap Style | Snap Cap |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Autoclavable | Autoclavable |
Capacity (Metric) | 0.6 mL |
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | |||
11376304
|
Axygen™
MCT-060-SP |
Spectrum | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12716779
|
Axygen™
MCT-060-B |
Blue | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12736779
|
Axygen™
MCT-060-C-S |
Clear | Sterile | 500 Sterile Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12786779
|
Axygen™
MCT-060-V |
Violet | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12756779
|
Axygen™
MCT-060-L-C |
Clear | Non-sterile | 500 Maxymum Recovery Tubes/Pk., 10 Packs/Cs. | N/A | ||||
11321984
|
Axygen™
MCT-060-L-C |
Clear | Non-sterile | 500 Maxymum Recovery Tubes/Pk., 10 Packs/Cs. |
37.94 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
12776779
|
Axygen™
MCT-060-R |
Red | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12706789
|
Axygen™
MCT-060-Y |
Yellow | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. |
484.97 €
Pack of 10000 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
10859450
|
Axygen™
MCT-060-C |
Clear | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
11371944
|
Axygen™
MCT-060-C |
Clear | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. |
46.57 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12766779
|
Axygen™
MCT-060-O |
Orange | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12746779
|
Axygen™
MCT-060-G |
Green | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
12796779
|
Axygen™
MCT-060-X |
Amber | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. | N/A | ||||
11341954
|
Axygen™
MCT-060-X |
Amber | Non-sterile | 1000 Tubes/Pk., 10 Packs/Cs. |
48.50 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Specifications
Snap Cap | |
Polypropylene | |
0.6 mL | |
0.1 mL | |
14,000 x g |
RNase, DNase, pyrogen-free | |
Autoclavable | |
Polypropylene | |
Yes | |
0.1 to 0.6 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.